Zoro Homepage

Chinook 707 120V AC 2-Speed 7" Fan - Black

  • Mfr # 707CHBBX

  • Zoro # G6575695


product price: $49.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707CHBBX
Zoro #
G6575695
UPC #
62503707039
Country of Origin
Canada

Description

Chinook 707 120V AC 2-Speed 7" Fan - Black Everyone's favorite fan. Moves air up to 250 CFM. The most versatile AC fan a boater can have on board! The model 707 Chinook's combination of quality and performance have made it our best selling fan for more than 20 years. You'll be amazed at how much air this fan moves and its small size makes it easy to move anywhere on the boat. Features: Powerful 2 speed motor Stands only 8.5" high 6' AC Power Cord Anti-slip rubber feet Fingersafe blade requires no grilling CSA approved 2 year warranty Made in Canada Benefits: Superior airflow Whisper quiet Takes up very little counter space Storable when not in use Very stable and stays in place Easy to clean Safe Years of trouble free use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.