Shop CAFRAMO
See all product information
Create Account
Chuck Guard Kit, Polycarbonate/Vinyl
- Mfr # CG1KIT
- Zoro # G923387636
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
2 5/8 in
Overall Diameter
2 1/4 in
Product Type
Chuck Guard Kit
Includes
Snap-On Adapter
Material
Polycarbonate, Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG1KIT
- Zoro #
- G923387636
- UPC #
- -
- Country of Origin
- Canada
- Product Type
- Chuck Guard Kit
- Includes
- Snap-On Adapter
- Material
- Polycarbonate, Vinyl
- Item
- Chuck Guard Kit
- Shell Material
- Polycarbonate, Vinyl
- Compatible with Manufacturer Model Number
- BDC2002, BDC2010
- Traction Material
- Polycarbonate, Vinyl
Dimensions
- Wire Rope Length
- 2 5/8 in
- Overall Diameter
- 2 1/4 in
- Overall Width
- 2 3/8 in
- Overall Length
- 2 5/8 in
- Length
- 2 5/8 in
Description
Chuck Guard Kit, Material Polycarbonate, Vinyl, Includes Snap-On Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.