Chuck Shaft Guard, Polycarbonate ABS
Mfr # CG6
Zoro # G3978864
product price: $244.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 1540
Material
Plastic
Overall Length
7 7/8 in
Includes
Chuck Shaft Guard, Hardware, Hex Key
Product Type
Chuck Shaft Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG6
Zoro #
G3978864
UPC #
-
Country of Origin
Canada
Dimensions
Overall Length
7 7/8 in
Details
Item
Chuck Shaft Guard
For Use With
Mfr. No. 1540
Material
Plastic
Includes
Chuck Shaft Guard, Hardware, Hex Key
Product Type
Chuck Shaft Guard
Compatible with Manufacturer Model Number
1540
Description
Chuck Shaft Guard, For Use With Mfr. No. 1540, Material Plastic, Includes Chuck Shaft Guard, Hardware, Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.