Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed Collet Set, 10.25 in L Shaft

  • Mfr # A600SET

  • Zoro # G207167763


product price: $780.99
/ea
Free Shipping & Returns

Key Features

For Use With
BDC3030 Overhead Stirrers, BDC6015 Overhead Stirrers
Material
Stainless Steel
Includes
A163 Straight Blade, A164 Dispersion Blade, A165 Pitched Blade Propeller, Hardware, Tools
Overall Length
10 1/4 in
Shaft Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A600SET
Zoro #
G207167763
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
10 1/4 in
Shaft Length
10.25 in
Shaft Dia.
5/8 in

Details

Item
High Speed Collet Set
For Use With
BDC3030 Overhead Stirrers, BDC6015 Overhead Stirrers
Material
Stainless Steel
Includes
A163 Straight Blade, A164 Dispersion Blade, A165 Pitched Blade Propeller, Hardware, Tools
Product Type
Collet Set

Description

High Speed Collet Set, For Use With BDC3030 Overhead Stirrers, BDC6015 Overhead Stirrers, Shaft Dia. 5/8 in, Shaft Length 10.25 in, Material Stainless Steel, Includes A163 Straight Blade, A164 Dispersion Blade, A165 Pitched Blade Propeller, Hardware, Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.