Zoro Homepage

Mixing Impeller, Crossed Blade

  • Mfr # A130

  • Zoro # G4818545


product price: $251.99
/ea
Free Shipping & Returns

Key Features

For Use With
BDC1850, BDC2002, BDC2010, BDC3030, BDC6015
Material
Stainless Steel
Includes
Blade Welded to Shaft, Electropolished
Manufacturers Warranty Length
2 yr
Shaft Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A130
Zoro #
G4818545
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
2 yr
Shaft Length
16 in
Shaft Dia.
5/16 in
Blade Dia.
2 in
Shaft Diameter
3/8 in
Blade Diameter
2 in

Details

Item
Blade
For Use With
BDC1850, BDC2002, BDC2010, BDC3030, BDC6015
Material
Stainless Steel
Includes
Blade Welded to Shaft, Electropolished
Number of Blades
4
Product Type
Blade
Maximum Speed
900 RPM
Shaft Material
Stainless Steel
Blade Material
Stainless Steel
Blade Shape
Crossed

Description

Mixing Impeller, Crossed Blade, For Use With BDC1850, BDC3030, BDC6015, BDC2002, BDC2010, Shaft Dia. 5/16 In., Shaft Length 16 In., Material Stainless Steel, Blade Dia. 2 In., Includes Blade Welded to Shaft, Electropolished, Manufacturers Warranty Length 2 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.