Zoro Homepage

Mixing Impeller, PTFE Collapsible

  • Mfr # A180

  • Zoro # G4818353


product price: $344.99
/ea
Free Shipping & Returns

Key Features

For Use With
BDC1850, BDC2002, BDC2010, BDC3030, BDC6015
Material
PTFE, Stainless Steel Core
Includes
Blade and Shaft
Manufacturers Warranty Length
2 yr
Shaft Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A180
Zoro #
G4818353
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
2 yr
Shaft Length
16 in
Shaft Dia.
5/16 in
Blade Dia.
1.5 in
Blade Diameter
1 5/8 in
Shaft Diameter
3/8 in

Details

Item
Blade
For Use With
BDC1850, BDC2002, BDC2010, BDC3030, BDC6015
Material
PTFE, Stainless Steel Core
Includes
Blade and Shaft
Number of Blades
2
Blade Shape
Collapsible
Blade Material
PTFE/Stainless Steel
Shaft Material
PTFE, Stainless Steel
Product Type
Blade

Description

Mixing Impeller, PTFE Collapsible, For Use With BDC1850, BDC3030, BDC6015, BDC2002, BDC2010, Shaft Dia. 5/16 In., Shaft Length 16 In., Material PTFE, Stainless Steel Core, Blade Dia. 1.5 In., Includes Blade and Shaft, Manufacturers Warranty Length 2 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.