Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Impeller, Square Blade

  • Mfr # A150

  • Zoro # G4818502


product price: $252.99
/ea
Free Shipping & Returns

Key Features

For Use With
BDC1850, BDC2002, BDC2010, BDC3030, BDC6015
Material
Stainless Steel
Includes
Blade Welded to Shaft, Electropolished
Manufacturers Warranty Length
2 yr
Shaft Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A150
Zoro #
G4818502
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
2 yr
Shaft Length
17 7/8 in
Shaft Dia.
5/16 in
Blade Dia.
2.7 in
Shaft Diameter
3/8 in
Blade Diameter
2 3/4 in

Details

Item
Blade
For Use With
BDC1850, BDC2002, BDC2010, BDC3030, BDC6015
Material
Stainless Steel
Includes
Blade Welded to Shaft, Electropolished
Number of Blades
1
Product Type
Blade
Blade Shape
Square
Blade Material
Stainless Steel
Shaft Material
Stainless Steel

Description

Mixing Impeller, Square Blade, For Use With BDC1850, BDC3030, BDC6015, BDC2002, BDC2010, Shaft Dia. 5/16 In., Shaft Length 16 In., Material Stainless Steel, Blade Dia. 2.7 In., Includes Blade Welded to Shaft, Electropolished, Manufacturers Warranty Length 2 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.