Zoro Homepage

Mixing Set

  • Mfr # S100

  • Zoro # G4815982


product price: $185.99
/ea
Free Shipping & Returns

Key Features

For Use With
BDC250, BDC250U1
Material
Stainless Steel
Includes
Axial Blade, Interchangeable Set Screw, Radial Blade
Overall Length
7 3/8 in
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100
Zoro #
G4815982
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 3/8 in
Manufacturers Warranty Length
2 yr
Shaft Length
7.3906 in
Shaft Dia.
1/4 in
Blade Dia.
1.2 in

Details

Item
Mixing Set
For Use With
BDC250, BDC250U1
Material
Stainless Steel
Includes
Axial Blade, Interchangeable Set Screw, Radial Blade
Product Type
Impeller Set
Compatible with Manufacturer Model Number
BDC250

Description

Mixing Set, For Use With BDC250, BDC250U1, Shaft Dia. 1/4 in, Shaft Length 7.3906 in, Material Stainless Steel, Blade Dia. 1.2 in, Includes Axial Blade, Interchangeable Set Screw, Radial Blade, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.