Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overhead Stirrer, 15.8 gal, 1/5 HP

  • Mfr # BDC3030

  • Zoro # G4818405


product price: $2,073.99
/ea
Free Shipping & Returns

Key Features

Volume
60 L
Max. Viscosity
50,000 cps
Maximum Torque
341 N-cm
HP
0.2
Operating Speed
20 to 3000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDC3030
Zoro #
G4818405
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
9 in
Overall Length
13 1/4 in
Manufacturers Warranty Length
3 yr.
Shaft Dia.
10 mm
Overall Width
4 in
Chuck Size - Maximum
13/32 in
Shaft Diameter
3/8 in

Details

Item
Overhead Mixer
Volume
60 L
Max. Viscosity
50,000 cps
Maximum Torque
341 N-cm
HP
0.2
Operating Speed
20 to 3000 rpm
Mixing Speed Type
Variable
Voltage
120/220V
Reversible
No
Plug Style - Lab Equipment
Standard
Special Features
High Torque
Power Required
115V
Amps
3
Material
Aluminum
Through Shaft
Yes
Includes
Calibration Certificate, Chuck, Chuck Guard, Chuck Key, Power Cord, Support Rod
Color
Blue
Product Type
Overhead Stirrer
Weight
11 lb
Wattage
150 W
Current
3 A
Frequency
50/60 Hz
Chuck Type
Keyed
Mixing Speed - Maximum
3,000 RPM
Operating Temperature - Minimum
5 Degrees C
Maximum Viscosity
50,000 cps
Horsepower
0.2 hp
Operating Temperature - Maximum
40 Degrees C
Plug Type
Standard
Mixing Speed - Minimum
20 RPM
Display Type
Digital
Motor Type
Brushless DC

Description

Overhead Mixer, Volume 60 L, Max. Viscosity 50,000 cps, Maximum Torque 341 N-cm, HP 0.2, Operating Speed 20 to 3000 rpm, Mixing Speed Type Variable, Voltage 120/220V, Reversible No, Plug Style - Lab Equipment Standard, Through Shaft Yes, Overall Height 9 in, Overall Length 13 1/4 in, Overall Width 4 in, Amps 3, Shaft Dia. 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.