Zoro Homepage

Overhead Stirrer, 6.6 gal, 1/15 HP

  • Mfr # BDC2002

  • Zoro # G4818441


product price: $1,303.99
/ea
Free Shipping & Returns

Key Features

Volume
25 L
Max. Viscosity
15,000 cps
Maximum Torque
70 N-cm
HP
0.06
Operating Speed
40 to 2002 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDC2002
Zoro #
G4818441
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
9 3/4 in
Overall Width
3 in
Overall Length
11 in
Shaft Dia.
10 mm
Manufacturers Warranty Length
3 yr.
Shaft Diameter
3/8 in
Chuck Size - Maximum
13/32 in

Details

Item
Overhead Mixer
Volume
25 L
Max. Viscosity
15,000 cps
Maximum Torque
70 N-cm
HP
0.06
Operating Speed
40 to 2002 rpm
Mixing Speed Type
Variable
Voltage
100/240V
Reversible
No
Plug Style - Lab Equipment
Standard
Includes
Chuck, Chuck Key, External Power Supply, Grounded Power Cord, Support Rod
Amps
2.5/3.8
Material
Zinc
Through Shaft
Yes
Special Features
Compact
Power Required
100 to 240V
Color
Gray
Product Type
Overhead Stirrer
Weight
7 lb
Wattage
40 W
Display Type
Digital
Motor Type
Brushless DC
Mixing Speed - Maximum
2,002 RPM
Mixing Speed - Minimum
40 RPM
Chuck Type
Keyed
Horsepower
0.06 hp
Current
2.5 A, 3.8 A
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
40 Degrees C
Frequency
50/60 Hz
Plug Type
Standard
Maximum Viscosity
15,000 cps

Description

Overhead Mixer, Volume 25 L, Max. Viscosity 15,000 cps, Maximum Torque 70 N-cm, HP 0.06, Operating Speed 40 to 2002 rpm, Mixing Speed Type Variable, Voltage 100/240V, Reversible No, Plug Style - Lab Equipment Standard, Through Shaft Yes, Overall Height 9 3/4 in, Overall Length 11 in, Overall Width 3 in, Amps 2.5/3.8, Shaft Dia. 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.