Zoro Homepage

Pitched Blade Propellor

  • Mfr # A165

  • Zoro # G4818633


product price: $241.99
/ea
Free Shipping & Returns

Key Features

For Use With
A162, A712, A713, A722, A723, A733, A742, A743, A753
Material
Stainless Steel
Includes
5/16 Inch Bore, Electropolished, Set Screws
Manufacturers Warranty Length
2 yr
Blade Dia.
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A165
Zoro #
G4818633
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Blade Dia.
2.5 in
Shaft Diameter
3/8 in
Blade Diameter
2 1/2 in

Details

Item
Blade
For Use With
A162, A712, A713, A722, A723, A733, A742, A743, A753
Material
Stainless Steel
Includes
5/16 Inch Bore, Electropolished, Set Screws
Blade Material
Stainless Steel
Blade Shape
Pitched
Maximum Speed
3,600 RPM
Shaft Material
Stainless Steel
Number of Blades
3
Product Type
Blade

Description

Pitched Blade Propellor, For Use With A162, A712, A713, A722, A723, A733, A742, A743, A753Shaft Length 16 In., Material Stainless Steel, Blade Dia. 2.5 In., Includes Set Screws, 5/16 Inch Bore, Electropolished, Manufacturers Warranty Length 2 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.