Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Mount, 304 Stainless Steel

  • Mfr # A129

  • Zoro # G3979239


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Flat Washers, (4) Mounting Bolts, (4) Split Lock Washers, Hex Key, Plate
For Use With
Mfr. No. 1540
Material
Stainless Steel
Overall Width
4 in
Overall Length
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A129
Zoro #
G3979239
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
4 in
Overall Length
10 1/4 in

Details

Item
Plate Mount
Includes
(4) Flat Washers, (4) Mounting Bolts, (4) Split Lock Washers, Hex Key, Plate
For Use With
Mfr. No. 1540
Material
Stainless Steel
Product Type
Plate Mount
Compatible with Manufacturer Model Number
1540

Description

Plate Mount, For Use With Mfr. No. 1540, Material Stainless Steel, Includes (4) Flat Washers, (4) Mounting Bolts, (4) Split Lock Washers, Hex Key, Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.