Zoro Homepage

Propeller with Shaft, 1/2" Shaft dia.

  • Mfr # A354

  • Zoro # G6166475


product price: $905.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 1540
Material
316L Stainless Steel
Shaft Length
36 in
Shaft Dia.
1/2 in
Blade Dia.
102 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A354
Zoro #
G6166475
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
36 in
Shaft Dia.
1/2 in
Blade Dia.
102 mm
Blade Diameter
4 in
Shaft Diameter
1/2 in

Details

Item
Shaft
For Use With
Mfr. No. 1540
Material
316L Stainless Steel
Shaft Material
Stainless Steel
Blade Material
Stainless Steel
Number of Blades
3
Product Type
Shaft
Blade Shape
Propeller
Compatible with Manufacturer Model Number
1540

Description

Propeller with Shaft,1/2" Shaft dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.