Zoro Homepage

Safety Lab Stand

  • Mfr # A110

  • Zoro # G4818511


product price: $397.99
/ea
Free Shipping & Returns

Key Features

For Use With
BDC1850, BDC2002, BDC2010, BDC3030, BDC6015
Material
Stainless Steel
Includes
Hollow Support Rod, Stand Base
Overall Width
16 3/8 in
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A110
Zoro #
G4818511
UPC #
722651266870
Country of Origin
Canada

Dimensions

Overall Width
16 3/8 in
Overall Length
17 in
Manufacturers Warranty Length
2 yr
Shaft Length
28 in
Shaft Dia.
1 in
Overall Height
28 in
Base Length
17 in
Base Width
16 3/8 in
Rod Diameter
1 in
Rod Length
28 in

Details

Item
Safety Lab Stand
For Use With
BDC1850, BDC2002, BDC2010, BDC3030, BDC6015
Material
Stainless Steel
Includes
Hollow Support Rod, Stand Base
Product Type
Support Stand With Rod
Base Shape
H-Shape
Base Material
Cast Zinc Aluminum Alloy

Description

Safety Lab Stand, For Use With BDC1850, BDC3030, BDC6015, BDC2002, BDC2010, Shaft Dia. 1 In., Shaft Length 28 In., Material Cast Zinc, Aluminum with Chemical Resistant Epoxy Coating, Includes Stand Base and Hollow Support Rod, Manufacturers Warranty Length 2 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.