Zoro Homepage

Safety Lab Stand Base

  • Mfr # A110BASE

  • Zoro # G4818527


product price: $328.99
/ea
Free Shipping & Returns

Key Features

For Use With
ROD48
Material
Zinc Aluminum
Includes
Stand Base
Overall Width
16 3/8 in
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A110BASE
Zoro #
G4818527
UPC #
722651266665
Country of Origin
Canada

Dimensions

Overall Width
16 3/8 in
Overall Length
17 in
Manufacturers Warranty Length
2 yr
Overall Height
1 7/8 in
Base Width
16 3/8 in
Base Length
17 in

Details

Item
Safety Lab Stand Base
For Use With
ROD48
Material
Zinc Aluminum
Includes
Stand Base
Product Type
Support Stand
Base Material
Cast Zinc Aluminum Alloy
Base Shape
H-Shape

Description

Safety Lab Stand Base, For Use With ROD48, Material Cast Zinc, Aluminum with Chemical Resistant Epoxy Coating, Manufacturers Warranty Length 2 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.