Zoro Homepage

Screen Protector, For Mfr. No. 1540

  • Mfr # S200

  • Zoro # G6166134


product price: $69.15
/ea

Key Features

For Use With
Mfr. No. 1540
Material
Resin-Coated PET
Includes
(2) Cleaning Wipes, (2) Screen Protectors
Overall Width
2 3/8 in
Overall Length
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S200
Zoro #
G6166134
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 3/8 in
Overall Length
4 3/8 in
Blade Dia.
0.009 in

Details

Item
Screen Protector
For Use With
Mfr. No. 1540
Material
Resin-Coated PET
Includes
(2) Cleaning Wipes, (2) Screen Protectors
Product Type
Screen Protector
Compatible with Manufacturer Model Number
1540

Description

Screen Protector, For Use With Mfr. No. 1540, Material Resin-Coated PET, Blade Dia. 0.009 in, Includes (2) Cleaning Wipes, (2) Screen Protectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.