Zoro Homepage

Shaft

  • Mfr # A723

  • Zoro # G4815912


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
A161, A163, A164, A511, A521, A531, A533, A541, A551, A553
Material
Electropolished, Stainless Steel
Manufacturers Warranty Length
2 yr
Shaft Length
18 in
Shaft Dia.
5/16 in, 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A723
Zoro #
G4815912
UPC #
722651263329
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Shaft Length
18 in
Shaft Dia.
5/16 in, 3/8 in
Shaft Diameter
3/8 in

Details

Item
Shaft
For Use With
A161, A163, A164, A511, A521, A531, A533, A541, A551, A553
Material
Electropolished, Stainless Steel
Product Type
Shaft
Shaft Material
Stainless Steel

Description

Shaft, For Use With A161, A163, A164, A511, A521, A531, A541, A551, A533, A553, Shaft Dia. 3/8 In., 5/16 In., Shaft Length 18 In., Material Stainless Steel, Electropolished, Manufacturers Warranty Length 2 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.