Zoro Homepage

Stand Rod, 28 in L Shaft

  • Mfr # ROD28

  • Zoro # G607167561


product price: $126.99
/ea
Free Shipping & Returns

Key Features

For Use With
A110 Safety Stand, A110BASE Safety Stand, A112 Safety Stand, A113 Safety Stand, A114 Safety Stand
Material
Stainless Steel
Includes
Stand Rod
Shaft Length
28 in
Shaft Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD28
Zoro #
G607167561
UPC #
-
Country of Origin
Canada

Dimensions

Shaft Length
28 in
Shaft Dia.
1 in
Rod Length
28 in
Rod Diameter
1 in

Details

Item
Stand Rod
For Use With
A110 Safety Stand, A110BASE Safety Stand, A112 Safety Stand, A113 Safety Stand, A114 Safety Stand
Material
Stainless Steel
Includes
Stand Rod
Product Type
Support Rod
Base Material
Stainless Steel

Description

Stand Rod,28 in L Shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.