Zoro Homepage

Stand Rod

  • Mfr # ROD-48

  • Zoro # G4818371


product price: $161.99
/ea
Free Shipping & Returns

Key Features

For Use With
A110BASE
Material
Stainless Steel
Includes
Stand Rod
Manufacturers Warranty Length
2 yr
Shaft Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-48
Zoro #
G4818371
UPC #
722651263350
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
2 yr
Shaft Length
48 in
Shaft Dia.
1 in
Rod Length
4 ft
Rod Diameter
1 in

Details

Item
Stand Rod
For Use With
A110BASE
Material
Stainless Steel
Includes
Stand Rod
Base Material
Stainless Steel
Product Type
Support Rod

Description

Stand Rod, For Use With A110BASE, Shaft Dia. 1 In., Shaft Length 48 In., Material Stainless Steel, Electropolished, Includes Rod Cap, Manufacturers Warranty Length 2 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.