Zoro Homepage

Straight Blade

  • Mfr # A163

  • Zoro # G4818597


product price: $183.99
/ea
Free Shipping & Returns

Key Features

For Use With
A162, A712, A713, A722, A723, A733, A742, A743, A753
Material
Stainless Steel
Includes
5/16 Inch Bore, Electropolished, Set Screws
Manufacturers Warranty Length
2 yr
Blade Dia.
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A163
Zoro #
G4818597
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Blade Dia.
1.6 in
Shaft Diameter
3/8 in
Blade Diameter
1 5/8 in

Details

Item
Blade
For Use With
A162, A712, A713, A722, A723, A733, A742, A743, A753
Material
Stainless Steel
Includes
5/16 Inch Bore, Electropolished, Set Screws
Product Type
Blade
Maximum Speed
1,200 RPM
Shaft Material
Stainless Steel
Blade Material
Stainless Steel
Blade Shape
Straight
Number of Blades
2

Description

Straight Blade, For Use With A162, A712, A713, A722, A723, A733, A742, A743, A753, Material Stainless Steel, Blade Dia. 1.6 In., Includes Set Screws, 5/16 Inch Bore, Electropolished, Manufacturers Warranty Length 2 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.