Zoro Homepage

System Stand, 28 in L Shaft

  • Mfr # A112

  • Zoro # G507167746


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Base Length
17 in
Overall Height
28 in
Overall Width
16 3/8 in
Material
Cast Zinc Aluminum Alloy, Stainless Steel
For Use With
BDC1850 Overhead Stirrers, BDC2002 Overhead Stirrers, BDC2010 Overhead Stirrers, BDC3030 Overhead Stirrers, BDC6015 Overhead Stirrers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A112
Zoro #
G507167746
UPC #
-
Country of Origin
Canada

Dimensions

Base Length
17 in
Overall Height
28 in
Overall Width
16 3/8 in
Base Width
16 3/8 in
Shaft Dia.
1 in
Overall Length
17 in
Shaft Length
28 in
Rod Length
28 in
Rod Diameter
1 in

Details

Item
System Stand
Material
Cast Zinc Aluminum Alloy, Stainless Steel
For Use With
BDC1850 Overhead Stirrers, BDC2002 Overhead Stirrers, BDC2010 Overhead Stirrers, BDC3030 Overhead Stirrers, BDC6015 Overhead Stirrers
Includes
(2) Extra Threaded Holes Compatible with A300
Base Shape
H-Shape
Base Material
Cast Zinc Aluminum Alloy
Product Type
Support Stand With Rod

Description

System Stand,28 in L Shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.