Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

System Stand, 48 in L Shaft

  • Mfr # A114

  • Zoro # G207167589


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 in
Base Length
17 in
For Use With
BDC1850 Overhead Stirrers, BDC2002 Overhead Stirrers, BDC2010 Overhead Stirrers, BDC3030 Overhead Stirrers, BDC6015 Overhead Stirrers
Overall Height
4 ft
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A114
Zoro #
G207167589
UPC #
-
Country of Origin
Canada

Dimensions

Shaft Dia.
1 in
Base Length
17 in
Overall Height
4 ft
Overall Length
17 in
Overall Width
16 3/8 in
Shaft Length
48 in
Base Width
16 3/8 in
Rod Diameter
1 in
Rod Length
4 ft

Details

Item
System Stand
For Use With
BDC1850 Overhead Stirrers, BDC2002 Overhead Stirrers, BDC2010 Overhead Stirrers, BDC3030 Overhead Stirrers, BDC6015 Overhead Stirrers
Material
Cast Zinc Aluminum Alloy, Stainless Steel
Includes
(2) Extra Threaded Holes Compatible with A300
Base Shape
H-Shape
Base Material
Cast Zinc Aluminum Alloy
Product Type
Support Stand With Rod

Description

System Stand,48 in L Shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.