Zoro Homepage

Ultimate 24 Volt DC Fan - Black

  • Mfr # 747CA24BCS

  • Zoro # G216151296


product price: $92.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747CA24BCS
Zoro #
G216151296
UPC #
62503747462
Country of Origin
China

Description

Industry recognized and a long time favorite of sailors! The model 747 Ultimate 24 Volt DC fan is recognized by Practical Sailor magazine as a “Best Buy” in the marine market. It features a patented Finger SafeTM blade that does not require a protective grill and has a shock-absorbing leading edge that flexes when it is stopped. The resulting maximum airflow makes the 747 Ultimate the top choice for sailors heading to hot humid climates. Features -Two speeds -Comes with two mounting options permanent or removable suction cup -Long life; low power drawing motor -Adjustable tilting head -Maximum airflow -Easy to clean -Easy to install -Quiet dependable operation -Direct air in any direction -Match any boat interior -Fan stays in place in rough seas -Plug Type - Lighter Plug -Color - Black -Power Supply - 24 V -Dimension - 5 L x 2.3 W x 5.5 H in. -Weight - 1.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.