Zoro Homepage

Ultimate 757 24V 2-Speed 7" Fan - Direct Wire - White

  • Mfr # 757CA24WBX

  • Zoro # G5978778


product price: $68.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757CA24WBX
Zoro #
G5978778
UPC #
062503757034
Country of Origin
Canada

Description

Ultimate 757 24V 2-Speed 7" Fan - Direct Wire - White Direct wire only. FingerSafe blade allows for maximum airflow. 2 speed options. The 757 Ultimate 24V DC fan has long been a favorite among Caribbean sailors where good boat ventilation is a must. The two speed motor and FingerSafe blade move large masses of air throughout the boat from the V-berth to the galley. This is the fan that will let boaters enjoy their boating investment. Features: Two speeds Direct wire Comes with permanent mounting option Long life, low power drawing motor Adjustable base and tilting head Benefits: Maximum airflow Easy to clean Easy to install Quiet, dependable operation Direct air in any direction Match any boat interior Fan stays in place in rough seas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.