Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathtub, 71-1/4 in. L, 33-3/4 in. W, Acrylic

  • Mfr # CA401006

  • Zoro # G7119890


product price: $1,716.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
33-3/4 in.
Material
Acrylic
Height
23-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA401006
Zoro #
G7119890
UPC #
828796020572
Country of Origin
China

Dimensions

Length
71-1/4 in.
Width
33-3/4 in.
Height
23-1/4 in.

Details

Item
Bathtub
Material
Acrylic

Description

Sacha 71 In. Freestanding Acrylic Tub in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.