Zoro Homepage

Sink, Undrmt, 19-1/4, Glazed

  • Mfr # CA425V17-W

  • Zoro # G0188694


product price: $85.50
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Mounting Type
Undermount
Overall Length
15-3/4 in.
Overall Width
19-1/4 in.
Overall Height
8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA425V17-W
Zoro #
G0188694
UPC #
816242023277
Country of Origin
China

Dimensions

Overall Length
15-3/4 in.
Overall Width
19-1/4 in.
Overall Height
8 in.

Details

Item
Bathroom Sink
Body Material
Vitreous China
Mounting Type
Undermount
Weight
15 lbs.
No. of Bowls
2
Gauge
16

Description

Sink,Undrmt,19-1/4 In.,Glazed Porcelain O

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.