Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cahaba Sink, Undrmt, 20", Glazed Porcelain Troug CA425T1813-W

Sink, Undrmt, 20", Glazed Porcelain Troug (Discontinued)

  • Mfr # CA425T1813-W
  • Zoro # G0189823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA425T1813-W
Zoro #
G0189823
UPC #
816242023239
Country of Origin
China

Dimensions

Overall Length
15 in.
Overall Width
2 in.
Overall Height
7-1/2 in.

Details

Item
Bathroom Sink
Body Material
Vitreous China
Mounting Type
Freestanding
Weight
2 lbs.
No. of Bowls
1

Description

Sink,Undrmt,20 In.,Glazed Porcelain Troug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.