1434 Welding Gloves, Gauntlet Cuff, Reinforced Thumb, Premium Cowhide, XL, 1 PR

  • Mfr # 1434-6

  • Zoro # G2152229


product price: $30.79
/pr

Key Features

Cuff Material
Leather
Application
MIG, Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1434-6
Zoro #
G2152229
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
4 in
Glove Length
14"

Details

Item
Welding Gloves
Cuff Material
Leather
Application
MIG, Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Reinforced
Series
1434
Glove Liner Material
Cotton Fleece
Color
Beige
Design
Form Fitting Kontour(TM) Pattern
Glove Cut
Gunn - Full Back
Lining Material
Fleece
Stitching Material
Kevlar(R)
Welding Glove Application
MIG, Stick
Leather Glove Style
Work
Palm Style
Padded, Reinforced
Glove Hand Style
Left and Right
Includes ID Panel
No
Glove Materials
Cowhide
Brand and Series
Caiman(R) 1434
Includes Double Palm
Yes
Includes Pull Strap
Yes
Rope Channel Reinforcement
Yes
Reinforcement Coverage
Reinforced Palm
Water Resistant
No
Leather Palm Process
Grain
Glove Features
Double Palm, Insulated, Padded Palm
Includes Pinch Point Protection
No
Oil Resistant
No
Includes Red Palm
No
Waterproof
No
Glove Back Color
Beige
Reflective Backing
No
Includes Glide Patch
No
Leather Glove Liner Type
Cotton Fleece Liner
Insulated
Yes
ANSI/ISEA Abrasion Level
Not Tested
Leather Grade
Premium
Cuff Color
Tan
Touchscreen Compatible
No
Glove Construction
Kontour(TM)
Leather Color
Beige; Gold
Thumb Sweat Wipe
No
Includes Padded Palm
Yes
Glove Insulation Material
Fleece
High-Visibility
No
ANSI/ISEA Puncture Level
Not Tested
ANSI/ISEA Cut Level
Not Tested

Description

Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Gathered, Glove Size XL, Hand Left and Right, Color Beige, Cuff Material Cowhide, Design Form Fitting Kontour(TM) Pattern, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.