1485 Welding Gloves, Gauntlet Cuff, Reinforced Thumb, Premium Elkskin, M, 1 PR

  • Mfr # 1485-4

  • Zoro # G2152168


product price: $60.29
/pr

Key Features

Cuff Material
Deerskin
Application
MIG, Stick
Cuff Style
Gauntlet
Glove Back Material
Elkskin
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1485-4
Zoro #
G2152168
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
4 in
Glove Length
14"

Details

Item
Welding Gloves
Cuff Material
Deerskin
Application
MIG, Stick
Cuff Style
Gauntlet
Glove Back Material
Elkskin
Glove Leather Grade
A
Palm Material
Elkskin
Thumb Style
Reinforced
Series
1485
Glove Liner Material
Wool
Design
Form Fitting Kontour(TM) Pattern
Lining Material
Wool
Color
Yellow
Welding Glove Application
MIG, Stick
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Brand and Series
Caiman(R) 1485
Includes Red Palm
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Double Palm
Yes
Includes Pull Strap
Yes
Palm Style
Reinforced
Oil Resistant
No
Rope Channel Reinforcement
Yes
Glove Features
Double Palm, Insulated
Leather Glove Style
Work
Leather Color
Gold; Gray
Glove Insulation Material
Wool
Glove Materials
Elkskin, Cowhide
Includes ID Panel
No
Water Resistant
No
Leather Palm Process
Grain
Cuff Color
Tan
Glove Back Color
Yellow
Glove Construction
Kontour(TM)
Waterproof
No
Leather Grade
Premium
Includes Padded Palm
No
Touchscreen Compatible
No
Reinforcement Coverage
Reinforced Palm
Includes Pinch Point Protection
No
Insulated
Yes
Includes Glide Patch
No
Leather Glove Liner Type
Wool Back
Reflective Backing
No
Thumb Sweat Wipe
No
Glove Hand Style
Left and Right
High-Visibility
No
ANSI/ISEA Puncture Level
Not Tested
Glove Safety Features
Flame Resistant Lining
ANSI/ISEA Cut Level
Not Tested

Description

Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Elkskin, Glove Back Material Elkskin, Glove Length 14 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Yellow, Cuff Gathered, Glove Size M, Hand Left and Right, Color Gold, Cuff Material Cowhide, Design Form Fitting Kontour(TM) Pattern, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.