Shop CAIMAN
See all product information
Create Account
18" 9oz FR Cotton Sleeves
- Mfr # 3004-1
- Zoro # G424204562
product price:Â
$
13.65
/pr
Key Features
Size
18 in
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3004-1
- Zoro #
- G424204562
- UPC #
- -
- Country of Origin
- Cambodia
Dimensions
- Size
- 18 in
Details
- Color
- Navy
Description
9oz flame resistant cotton - effective up to 100 washes, 18in overall length, Elastic top with snap-wrist buttons, ISO 11611, ISO 11612, ASTM D6413
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.