Zoro Homepage

1812 Gauntlet Cuff, Keystone Thumb, XL

  • Mfr # 607-1812-XL

  • Zoro # G310683310


product price: $69.39
/ea

Key Features

Glove Size
XL
Cuff Style
Gauntlet
Glove Back Material
Split Cowhide Leather
Glove Leather Grade
Premium
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607-1812-XL
Zoro #
G310683310
UPC #
71092718126
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
14 in

Details

Cuff Style
Gauntlet
Glove Back Material
Split Cowhide Leather
Glove Leather Grade
Premium
Thumb Style
Keystone
Series
1812
Glove Liner Material
Cotton; Fleece
Color
Gold
Palm Construction
Reinforced
Stitching Material
Kevlar
Cuff Material
Split Cowhide
Palm Material
Pig Grain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.