1812 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Pigskin, L, 1 PR

  • Mfr # 1812-5

  • Zoro # G4517816


product price: $41.69
/pr

Key Features

Cuff Material
Cowhide
Application
MIG, Stick and Plasma Cutting
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1812-5
Zoro #
G4517816
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Cuff Length
4 in
Length
14"
Glove Length
13 1/2 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, Stick and Plasma Cutting
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Pigskin
Thumb Style
Wing
Series
1812
Glove Liner Material
Fleece/Foam
Design
US Patented 3-D Kontour(TM) Pattern with Fourchettes
Welding Glove Application
MIG, Stick
Lining Material
Fleece, Foam
Color
Gold
Stitching Material
Kevlar(R)
Glove Cut
Gunn - Full Back
Reflective Backing
No
Leather Palm Process
Grain
Water Resistant
No
Includes Glide Patch
No
Reinforcement Coverage
Reinforced Palm, Reinforced Back
Touchscreen Compatible
No
Includes Pull Strap
Yes
ANSI/ISEA Abrasion Level
Not Tested
Brand and Series
Caiman(R) 1812
Glove Back Color
Yellow
Oil Resistant
No
Includes Red Palm
No
Insulated
Yes
Leather Color
Gold; Tan
Thumb Sweat Wipe
No
Glove Insulation Material
Fleece/Foam
Rope Channel Reinforcement
Yes
Glove Safety Features
Flame Resistant Lining, Back Hand Heat Patch (Left Hand)
Waterproof
No
Includes Padded Palm
Yes
Includes ID Panel
No
Leather Glove Style
Work
Leather Glove Liner Type
Cotton Fleece Liner
Glove Materials
Pigskin, Cowhide
Glove Hand Style
Left and Right
Palm Style
Padded, Reinforced
Leather Grade
Premium
Includes Pinch Point Protection
No
Cuff Color
Tan
Glove Construction
Kontour(TM)
Glove Features
Double Palm, Insulated, Padded Palm
Includes Double Palm
Yes
High-Visibility
No
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Puncture Level
Not Tested

Description

Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Pigskin, Glove Back Material Cowhide, Glove Length 13 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Yellow, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Gold, Cuff Material Cowhide, Design US Patented 3-D Kontour(TM) Pattern with Fourchettes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.