
1868 Gauntlet Cuff, Keystone Thumb, Leather, S
Mfr # 607-1868-S
Zoro # G503741353
product price: $83.75
/ea
Free Shipping & Returns
Key Features
Cuff Style
Gauntlet
Glove Back Material
Split Cowhide Leather
Glove Leather Grade
Premium
Palm Material
Leather
Thumb Style
Keystone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607-1868-S
Zoro #
G503741353
UPC #
710927186830
Country of Origin
China
Dimensions
Glove Size
S
Cuff Length
4
Details
Cuff Style
Gauntlet
Glove Back Material
Split Cowhide Leather
Glove Leather Grade
Premium
Palm Material
Leather
Thumb Style
Keystone
Series
1868
Glove Liner Material
Fleece
Stitching Material
Kevlar
Color
Gold
Description
Complimentary 3-in carabiner to keep gloves together with loops on each pair. Exclusive Kontour Design - 3-dimensional patterns, pre-curved fingers and form-fitting for ultimate fit, comfort and dexterity. Large pulse protector. Patches, padding and reinf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.