1869 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Goatskin, M, 1 PR

  • Mfr # 1869-4

  • Zoro # G4508427


product price: $18.99
/pr

Key Features

Cuff Material
Pigskin
Application
MIG and Plasma Cutting
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1869-4
Zoro #
G4508427
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Cuff Length
4 in
Glove Length
13 in
Length
13"

Details

Item
Welding Gloves
Cuff Material
Pigskin
Application
MIG and Plasma Cutting
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Straight
Series
1869
Glove Liner Material
Unlined
Lining Material
Unlined
Welding Glove Application
MIG, TIG
Color
Tan
Design
3-D Kontour(TM) Pattern
Stitching Material
Kevlar(R)
Glove Cut
Gunn - Full Back
Leather Glove Style
Work
Leather Grade
Premium
Includes Glide Patch
No
Leather Glove Liner Type
Unlined
Glove Materials
Goatskin
Leather Color
Gold
Waterproof
No
Includes ID Panel
No
Oil Resistant
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Pinch Point Protection
No
Reflective Backing
No
Rope Channel Reinforcement
No
Glove Hand Style
Left and Right
Includes Pull Strap
No
Includes Padded Palm
No
Leather Palm Process
Grain
Touchscreen Compatible
No
Insulated
No
Includes Double Palm
Yes
Thumb Sweat Wipe
No
Water Resistant
No
Glove Construction
Kontour(TM)
Glove Back Color
Gold
Includes Red Palm
No
Brand and Series
Caiman(R) 1869
Cuff Color
Tan
High-Visibility
No
ANSI/ISEA Puncture Level
Not Tested
Reinforcement Coverage
Reinforced Palm
ANSI/ISEA Cut Level
Not Tested
Glove Features
Double Palm
Palm Style
Reinforced

Description

Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Cowhide, Glove Back Material Goatskin, Glove Length 13 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Gold, Cuff Material Goatskin, Design 3-D Kontour(TM) Pattern, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.