1871 Welding Gloves, Straight Cuff, Wing Thumb, Premium Goatskin, M, 1 PR

  • Mfr # 1871-4

  • Zoro # G3162226


product price:  $24.59
/pr

Key Features

Glove Size
M
Cuff Material
Cowhide
Application
Cotton lined/Foam Back
Cuff Style
Straight
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1871-4
Zoro #
G3162226
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
2.5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Cotton lined/Foam Back
Cuff Style
Straight
Glove Back Material
Goatskin
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Wing
Series
1871
Glove Liner Material
Wool
Glove Cut
Gunn - Full Back
Welding Glove Application
MIG, TIG
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Color
White
Leather Grade
Premium
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb Crotch
Leather Glove Liner Type
Wool Back
Water Resistant
No
Includes Pinch Point Protection
No
Includes Double Palm
Yes
Includes Glide Patch
No
Waterproof
No
Insulated
Yes
Includes Red Palm
No
Brand and Series
Caiman(R) 1871
Leather Color
White; Gold
Includes Pull Strap
No
Palm Style
Padded, Reinforced
Oil Resistant
No
Glove Insulation Material
Wool
Rope Channel Reinforcement
Yes
Includes Padded Palm
Yes
Glove Materials
Goatskin, Cowhide
Reflective Backing
No
Includes ID Panel
No
Glove Construction
Kontour(TM)
Touchscreen Compatible
No
Glove Back Color
White
Glove Features
Double Palm, Insulated, Padded Palm
Thumb Sweat Wipe
No
Cuff Color
Tan
ANSI/ISEA Abrasion Level
Not Tested
Leather Glove Style
Work
Glove Hand Style
Left and Right
High-Visibility
No
Glove Safety Features
Flame Resistant Lining
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Puncture Level
Not Tested

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size M, Color White, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.