Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2970 Leather Palm, XL, Gray

  • Mfr # 607-2970-XL

  • Zoro # G810609155


product price: $42.25
/ea

Key Features

Color
Gray
Cuff Style
Slip-On
Palm Material
Leather
Series
2970
Back Material
AirMesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607-2970-XL
Zoro #
G810609155
UPC #
710927297062
Country of Origin
China

Dimensions

Glove Size
XL

Details

Color
Gray
Cuff Style
Slip-On
Palm Material
Leather
Series
2970
Back Material
AirMesh
Closure Type
Hook and Loop
Palm Construction
Padded
Insulated
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.