30" Gold Boarhide Coat / Jacket
- Mfr # 3030-3
- Zoro # G924202181
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3030-3
- Zoro #
- G924202181
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- S
Details
- Color
- Gold
Description
Made of Boarhide - Garment-grade, high quality pigskin leather, Up to 10-15% lighter in weight than cowhide , Offers superior cut, abrasion and heat resistance than cowhide, Cooler than cowhide and more elastic; offers greater mobility, Exclusive, attractive and functional design - vented back and underarms for maximum comfort, Satin lined shoulders and sleeves for effortless mobility, Corduroy lined collar for comfort, Large leather inside pocket, Reinforced Stress Points, 30in length, Sewn with 100% Kevlar with folded, double stitched construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.