This item is Discontinued.

Caiman 607-1816-L Caiman Revolution Welding Gloves For Mig-Stick Welding; Revolution Deer Weld Glv Lg 607-1816-L

This item is Discontinued.

Caiman

607-1816-L Caiman Revolution Welding Gloves For Mig-Stick Welding; Revolution Deer Weld Glv Lg (Discontinued)

Mfr # 607-1816-L
Zoro # G303741508
UPC # 710927181651
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
607-1816-L
Zoro #
G303741508
UPC #
710927181651
Country of Origin
China

Dimensions

Glove Size
L

Details

Cuff Material
Gold Split Cowhide
Application
MIG Welding, Stick Welding
Cuff Style
Gauntlet
Glove Back Material
Full Leather
Glove Leather Grade
Premium
Thumb Style
Keystone
Glove Liner Material
Fleece
Stitching Material
Kevlar
Palm Construction
Reinforced
Color
Green

Description

Complimentary 3-in carabiner to keep gloves together with loops on each pair.
  • Exclusive Kontour Design - 3-dimensional patterns, pre-curved fingers and form-fitting for ultimate fit, comfort and dexterity.
  • Large pulse protector.
  • Patches, padding and reinf
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.