Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Protection Gloves, Cowhide Leather Palm, Heatrac Lining, Brown, L ( 9 )

  • Mfr # 1352-5

  • Zoro # G8569766


product price: $21.65
/pr

Key Features

Color
Brown
Palm Material
Cowhide Leather
Lining
Heatrac
Minimum Temperature
-20 Degrees F
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1352-5
Zoro #
G8569766
UPC #
-
Country of Origin
China

Dimensions

Size
L ( 9 )
Length
11"
Glove Size
L
Cuff Length
2 1/2 in
Glove Length
12 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Cold Protection Gloves
Color
Brown
Palm Material
Cowhide Leather
Lining
Heatrac
Minimum Temperature
-20 Degrees F
Insulated
Yes
Finger Material
Cowhide
Coating Finish
Non Coated
Thumb Style
Kontour
Palm Construction
Reinforced
Stitching Material
Polyester
Cuff
Safety Cuff with Knit Wrist
Closure Type
Knit Wrist
Cut
Kontour(TM)
Back Material
Weather Resistant Nylon
Knuckle Padding Material
Leather
Thumb Material
Cowhide
Temp. Range
0 Degrees to 30 Degrees F
Finger Style
Full Finger
Coating Material
Non Coated
Cuff Material
Polyester
High-Visibility
No
Includes Padded Palm
No
Brand and Series
Caiman(R) Heatrac(R)
Includes Red Palm
No
Touchscreen Compatible
No
Includes Double Palm
No
Leather Glove Liner Type
Fleece Liner
ANSI/ISEA Abrasion Level
Not Tested
Glove Liner Material
Fleece
ANSI/ISEA Heat Level
Not Available
Water Resistant
No
Glove Back Color
Brown
Windproof
No
Leather Palm Process
Split
Hand Protection Style
Glove
Includes Pinch Point Protection
No
Glove Materials
Cowhide, Polyester
Waterproof
No
Glove Insulation Weight
200 g
Finger Coverage
Full Finger
Thumb Sweat Wipe
No
Glove Back Material
Cowhide/Polyester
EN 388 Impact Rated
No
Leather Glove Style
Work
ANSI/ISEA Puncture Level
Not Rated
Low-Profile Impact Protection
No
Includes ID Panel
No
Glove Construction
Cut and Sewn
Series
Heatrac(R)
Glove Features
Reinforced Palm, Wind Resistant
Reflective Backing
No
Leather Grade
Premium
Palm Style
Reinforced
Includes Pull Strap
No
Rope Channel Reinforcement
Yes
Includes Keypad Nib
No
Glove Hand Style
Left and Right
Oil Resistant
No
Leather Color
Gold
Min. Temp.
-20 Degrees F
Glove Insulation Material
Heatrac(R)
Cuff Color
Brown
Palm Color
Brown/Gold
Oil-Resistant
No
Material
Cowhide, Polyester

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Heatrac(R), Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature -20 Degrees F, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.