Cold Protection Gloves, Goatskin Leather Palm, Heatrac Lining, Black, M ( 8 )

  • Mfr # 2390-4

  • Zoro # G8598274


product price:  $27.49
/pr

Key Features

Color
Black
Palm Material
Goatskin Leather
Lining
Heatrac
Minimum Temperature
10 Degrees F
Cuff Style
Shirred Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2390-4
Zoro #
G8598274
UPC #
-
Country of Origin
China

Dimensions

Size
M ( 8 )
Length
10"
Glove Size
M
Cuff Length
2 in
Glove Length
10 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Cold Protection Gloves
Color
Black
Palm Material
Goatskin Leather
Lining
Heatrac
Minimum Temperature
10 Degrees F
Cuff Style
Shirred Slip-On
Insulated
Yes
Finger Material
Leather/Fleece
Back Material
Fleece
Cuff
Slip-On
Cut
Kontour(TM)
Closure Type
Snap Button
Palm Construction
Sock-lining
Thumb Material
Leather and Fleece
Finger Style
Full Finger
Thumb Style
Keystone
Temp. Range
Up to -10 Degrees F
Stitching Material
Polyester
EN 388 Impact Rated
No
Leather Color
Black
Waterproof
No
Palm Style
Single Layer
Glove Insulation Weight
100 g
Includes Padded Palm
No
Reflective Backing
No
Glove Back Material
Fleece
Cuff Material
Goatskin, Fleece
High-Visibility
No
Brand and Series
Caiman(R) Heatrac(R)
Water Resistant
No
Oil Resistant
No
Finger Coverage
Full Finger
Includes Red Palm
No
Glove Insulation Material
Heatrac(R)
Glove Materials
Goat Grain, Fleece
Includes Pull Strap
No
Glove Liner Material
Fleece
Glove Back Color
Black
Leather Glove Liner Type
Fleece Liner
Includes Double Palm
No
Touchscreen Compatible
No
Leather Grade
Premium
Includes Keypad Nib
No
Windproof
No
ANSI/ISEA Abrasion Level
Not Tested
Thumb Sweat Wipe
No
ANSI/ISEA Heat Level
Not Available
Leather Glove Style
Work
Includes ID Panel
No
Low-Profile Impact Protection
No
Rope Channel Reinforcement
No
Cuff Color
Black
ANSI/ISEA Puncture Level
Not Rated
Leather Palm Process
Split
Min. Temp.
10 Degrees F
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
Glove Construction
Cut and Sewn
Series
Heatrac(R)
Hand Protection Style
Glove
Oil-Resistant
No
Palm Color
Black
Material
Goat Grain, Fleece

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Heatrac(R), Cuff Style Shirred Slip-On, Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature 10 Degrees F, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.