Elk Grain MIG/Stick Welder's Glove with Unlined Palm and FR Wool Lined Back
- Mfr # 1485-6
- Zoro # G624200715
product price:Â
$
82.15
/pr
Sold in multiples of 6Â prs for
$492.90
Key Features
Palm Material
Wool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1485-6
- Zoro #
- G624200715
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Palm Material
- Wool
- Color
- Gold
Description
Made of heavy genuine American Elk grain leather for long lasting durability , Unlined reverse grain elkskin palm for maximum feel and dexterity, FR (Flame Resistant) wool insulated back for heat protection, Reinforced palm and thumb strap for added durability, Black split cowhide completely welted seams, Patches, padding and reinforcements for comfort & protection, Kontour - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity, Sewn with Kevlar thread, Pulse protector for added security, Gray split cowhide extended cuff, Complimentary 3" carabiner for keeping gloves together when not being used
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.