Hi-Vis Cold Protection Gloves, Synthetic Leather Palm, Heatrac Lining, Lime, 2XL

  • Mfr # 2991-7

  • Zoro # G7369446


product price:  $36.75
/pr

Key Features

Color
Lime
Palm Material
Synthetic Leather
Lining
Heatrac
Minimum Temperature
Not Rated
Finger Material
Synthetic Leather with TPR Reinforced Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2991-7
Zoro #
G7369446
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Length
12"

Details

Item
Hi-Vis Cold Protection Gloves
Color
Lime
Palm Material
Synthetic Leather
Lining
Heatrac
Minimum Temperature
Not Rated
Finger Material
Synthetic Leather with TPR Reinforced Tip
Palm Construction
Patched
Cuff
Safety Cuff and Knit Wrist
Finger Style
Full Finger
Knuckle Padding Material
Neoprene
Back Material
Polyester
Coating Coverage
Non Coated
Coating Finish
Non Coated
Cut
Kontour(TM)
Closure Type
Wrist Strap
Temp. Range
10 Degrees to 30 Degrees F
Thumb Material
Synthetic Leather with TPR Reinforced Tip
Coating Material
Non Coated
Thumb Style
Wing
Stitching Material
Polyester

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.