Zoro Homepage

Mech Glv HiVis Goat Grain Palm

  • Mfr # 607-2980-XL

  • Zoro # G816330343


product price: $41.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607-2980-XL
Zoro #
G816330343
UPC #
-
Country of Origin
China

Description

Features Neoprene knuckle protection with reflective trim Genuine goat grain leather Hi-Viz lime green back for maximum exposure Internal padded palm for extra comfort and snug fit Pinch'd-Tip fingers for maximum sensitivity Specification Size - X-Large Material - Leather/Neoprene Lining - Padded Palm Style - Leather Palm, Breathable Back Cuff Style - Neoprene with hook and loop closure Color - Hi-Viz Lime Green Height - 4.7 in. Length - 5.7 in. Width - 2 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.