Multi-Activity Glove with White Goat Grain Leather Padded Palm and Hi-Vis Yellow AirMesh Back
- Mfr # 25442
- Zoro # G324201982
product price:Â
$
35.29
/pr
Sold in multiples of 6Â prs for
$211.74
Key Features
Glove Size
S
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25442
- Zoro #
- G324201982
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Glove Size
- S
Description
Tough yet supple genuine goat grain leather palm, Internal padded palm for extra comfort and snug fit, AirMesh ultra-breathable fabric back provides ultimate comfort & support, Hi-Vis yellow lime back with reflective material for maximum visibility, Neoprene knuckle support, Pinch'd-Tip fingers for maximum sensitivity, Kontour Index design places the seam on the back of the index finger, away from critical wear area to ensure maximum durability & comfort, Neoprene cuff with hook & loop pull strap for comfort and wrist support, Exclusive Caiman pulse protector for added protection, Complimentary 3" carabiner for keeping gloves together when not being used, This glove is also available with a lighter weight microfiber insulation for warmth in cool climates. style 2919
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.