Shop CAIMAN
See all product information
Create Account
Multi-Activity Glove w/Pig Grain Leather Padded Palm and Waterproof Back, Heatrac Insulated
- Mfr # 25411
- Zoro # G724202176
product price:Â
$
50.55
/pr
Sold in multiples of 6Â prs for
$303.30
Key Features
Application
Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Color
Black
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25411
- Zoro #
- G724202176
- UPC #
- -
- Country of Origin
- China
- Application
- Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
- Color
- Black
Dimensions
- Size
- L
Description
Kontour Design Genuine pig grain leather, Heatrac micro-fiber insulation for ultimate warmth & comfort, Padded G-Grip patches strategically placed on palm and finger tips for max grip & wear, Neoprene knuckle protection with reflective trim, Breathable waterproof membrane with Knit Wrist Cuff, Free Glove Liner included with each pair, 85% poly-acrylic, 15% spandex., Silicone Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.