Multi-Activity Glove w/White Goat Grain Leather Palm and Hi-Vis AirMesh Back, Pigskin Leather Reinfo
- Mfr # 25457
- Zoro # G224207732
product price:Â
$
38.75
/pr
Sold in multiples of 6Â prs for
$232.50
Key Features
Glove Size
L
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25457
- Zoro #
- G224207732
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Color
- Hi-Vis Yellow
Description
Genuine goat grain leather palm with pigskin leather reinforcement patches for additional durability, Pigskin grain leather wrap-around patch on index and thumb, AirMesh ultra-breathable fabric back provides ultimate comfort & support, Hi-Vis yellow lime back with reflective material for maximum visibility, Neoprene knuckle support, Pinch'd-Tip fingers for maximum sensitivity, Neoprene cuff with hook & loop pull strap for comfort and wrist support, Exclusive Caiman pulse protector for added protection, Complimentary 3" carabiner for keeping gloves together when not being used. Multi-Activity Glove w/White Goat Grain Leather Palm and Hi-Vis AirMesh Back,Pigskin Leather Reinforcement
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.