Polyester Fleece Glove with Micro-Dot Patch Grip and Thermal Lining, Touchscreen Compatible
- Mfr # 25291
- Zoro # G624208322
product price:Â
$
17.19
/pr
Sold in multiples of 6Â prs for
$103.14
Key Features
Color
Black
Palm Material
Fleece Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25291
- Zoro #
- G624208322
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Palm Material
- Fleece Polyester
Dimensions
- Size
- L
Description
Fleece palm provides exceptional comfort & dexterity while keeping hands warm, Touchscreen compatible tips on the index & thumb, Silicone micro-dots on palm for enhanced grip, Insulated polyester back provides wind resistance & extra warmth on back of knuckles and fingers, Thermal faux fur lining provides warmth while being ultra soft to the touch, Stretch fabric for nice & snug fit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.