Shop CAIMAN
See all product information
Create Account
Premium Goat Grain TIG/Multi-Task Welder's Glove w/Split Cowhide Back, 4" Kontour Wrist Cuff
- Mfr # 1540-4
- Zoro # G024201442
product price:Â
$
28.15
/pr
Sold in multiples of 6Â prs for
$168.90
Key Features
Palm Material
Fleece
Glove Size
M
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1540-4
- Zoro #
- G024201442
- UPC #
- -
- Country of Origin
- China
- Palm Material
- Fleece
- Color
- Gold
Dimensions
- Glove Size
- M
Description
Patented Kontour design glove conforms to the natural shape of the human hand and provides proper finger alignment, Kontour Thumb design moves the pesky seam away from the contact/wear area, Kontour Wrist patented wrist design to enhance comfort and safety, Supple yet durable premium goat grain leather palm, Gold split cowhide back and 4" extended cuff, Unlined padded palm & index for comfort, Fleece lined back, Combination palm reinforcement and drag patch, as it extends/wraps to the side of the hand where a TIG welder will drag along that area while welding , Side seam placed on back away from high wear area, Sewn with Kevlar for maximum seam strength, Complimentary 3" carabiner for keeping gloves together when not being used
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.