Shop CAIMAN
See all product information
Create Account
Premium Goat Grain TIG/Multi-Task Welder's Glove w/Split Cowhide Back and Para-Aramid Cut Lining
- Mfr # 1541-6
- Zoro # G524200686
product price:Â
$
59.25
/pr
Sold in multiples of 6Â prs for
$355.50
Key Features
Palm Material
Aramid
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1541-6
- Zoro #
- G524200686
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Palm Material
- Aramid
- Color
- Gold
Description
Kontour design gloves conform to the natural shape of the human hand and provide proper finger alignment, Kontour Thumb design moves the pesky seam away from the contact/wear area, Kontour Wrist patented wrist design to enhance comfort and safety, Para-Aramid blend lining provides added cut and heat resistance, Supple yet durable premium genuine leather, Padded palm & index for comfort, Side seam placed on back away from high wear area, Sewn with Kevlar for maximum seam strength. Premium Goat Grain TIG/Multi-Task Welder's Glove w/Split Cowhide Back and Para-Aramid Cut Lining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.