Premium Split Cowhide Leather Palm Glove w/Hi-Vis Water Resistant Fabric Back, Heatrac Insulation
- Mfr # 1353-6
- Zoro # G824200843
product price:Â
$
29.55
/pr
Sold in multiples of 6Â prs for
$177.30
Key Features
Color
Hi-Vis Orange
Size
XL
Application
Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1353-6
- Zoro #
- G824200843
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Color
- Hi-Vis Orange
- Application
- Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Description
Cowhide palm provides great durability for heavy duty work applications, Kontour gloves conform to the natural shape of the human hand and provide proper finger alignment. In doing so, it achieves unprecedented comfort and dexterity., 140gm Heatrac micro-fiber insulation for ultimate warmth & comfort, Hi-Vis orange poly back with silver reflective tape on finger tips, knuckle area & around entire cuff for maximum exposure, Breathable waterproof and windproof membrane, Kontour Thumb design covers the entire face of keystone thumb which eliminates the seam on wear area for added durability & comfort, Leather reinforcement on palm for extended wear, Combo cuff - safety cuff with knit wrist, Silicone Free. Premium Split Cowhide Leather Palm Glove w/Hi-Vis Water Resistant Fabric Back,Heatrac Insulation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.